LOCKOUT 2 1/2IN - 5IN VALVE close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

LOCKOUT 2 1/2IN - 5IN VALVE

BRADY

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # BDY65561
  • Mfr. Model # 65561
  • UNSPSC # 46171511
  • CATALOGUE PAGE # 2249
  • Shipping Weight 0.4 lbs

Product Details

Gate valve lockouts, 2-1/2 inch x 5 inch valve. Red in color.

Technical Specs

  • For Use With OS&Y Rising Stem Valve
  • Colour Red
  • Includes Danger Labels in English, Spanish and French
  • Item Gate Valve Lockout
  • Material Polypropylene
  • Legend Danger Locked Out Do Not Remove
  • Temp. Range -25 Degrees F - 200 Degrees F
  • Standards OSHA 1910.147
  • Fits Handle Size 2-1/2" - 5"
  • Padlock Shackle Max. Dia. 3/8"
  • Max. Number of Padlocks 1

Compliance and Restrictions

  • None

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list