LOCKOUT 2 1/2IN - 5IN VALVE YEL close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

LOCKOUT 2 1/2IN - 5IN VALVE YEL

BRADY

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # BDY65590
  • Mfr. Model # 65590
  • UNSPSC # 40141600
  • CATALOGUE PAGE # 2249
  • Shipping Weight 0.13 lbs

Product Details

Gate Valve Lockout, Mini, Injection-Molded Polypropylene Material, Color Yellow, Valve Handle Dia. 1 to 2-1/2 In., Locking Holes 1

Technical Specs

  • Colour Yellow
  • Includes Danger labels in English, Spanish and French
  • Item Gate Valve Lockout
  • Material Polypropylene
  • Temp. Range -20 Degrees F - 300 Degrees F
  • Standards OSHA 1910.147
  • Max. Number of Padlocks 1
  • Padlock Shackle Max. Dia. 3/8"
  • Fits Handle Size 1" - 2-1/2"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list