LOCKOUT 1IN ALUMINUM HASP close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

LOCKOUT 1IN ALUMINUM HASP

OSBORN

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # OSNOG80
  • Mfr. Model # OG80
  • UNSPSC # 31162402
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.11 lbs

Technical Specs

  • Colour Aluminum/Red
  • Item Lockout Hasp
  • Material Aluminum
  • Width 1-1/2"
  • Max. Number of Padlocks 6
  • Length 4-3/8"
  • Padlock Shackle Max. Dia. 7/16"
  • Closed Hasp Hole Size 1"
  • Coating Material Vinyl
  • Legend No Legend
  • Nonsparking No
  • Lockout Hasp Style Standard
  • Pry-Resistant No

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list