LOCKOUT 120/240 CIRCUIT BREAKER close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

LOCKOUT 120/240 CIRCUIT BREAKER

ACCUFORM SIGNS

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # ACFKDD160
  • Mfr. Model # KDD160
  • UNSPSC # 39121901
  • CATALOGUE PAGE # 2244
  • Shipping Weight 0.13 lbs

Technical Specs

  • Colour Red/Black
  • Item Circuit Breaker Lockout
  • Height 15/16"
  • Width 3-1/3"
  • Material Plastic
  • Standards 29 CFR 1910.147
  • Max. Number of Padlocks 1
  • Circuit Breaker Voltage 120/240
  • Padlock Shackle Max. Dia. 9/32"
  • Lockout Type Bar Clamp
  • For Use With Single Pole/Double Pole Breakers
  • Includes English, Spanish, and French Labels
  • Length 3-3/8"
  • OSHA Compliant Yes
  • Circuit Breaker Poles 1

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list