Skip Content
LOCKOUT 10IN-13IN BLUE GATE VALVE close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

LOCKOUT 10IN-13IN BLUE GATE VALVE

BRADY

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # BDY65589
  • Mfr. Model # 65589
  • UNSPSC # 40141600
  • CATALOGUE PAGE # 2249
  • Shipping Weight 2.23 lbs

Product Details

Gate Valve Lockout, Extra Large, Injection-Molded Polypropylene Material, Color Blue, Valve Handle Dia. 10 to 13 In., Locking Holes 1

Technical Specs

  • Colour Blue
  • Includes Danger labels in English, Spanish and French
  • Item Gate Valve Lockout
  • Material Polypropylene
  • Temp. Range -20 Degrees F - 300 Degrees F
  • Max. Number of Padlocks 1
  • Standards OSHA 1910.147
  • Fits Handle Size 10" - 13"
  • Padlock Shackle Max. Dia. 3/8"

Compliance and Restrictions

  • None

+ Add to Order List
Add to List
Your items were added
Your items were added to some lists
Max quantity exceeded.
The item could not be added to the following List(s)
Your multi-list selection spans across My Lists and Corporate Lists. Please select only one Type.
No Existing List Found. Please Create New List below.
Choose My Order List
Check All
|
Uncheck All
My List
No Existing 'My List' Found. Please Create New 'My List' first.
    Create New List
    Your list has been created
    My List