LOCKOOUT AIR BRAKE PLUNGER W/LOCK close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

LOCKOOUT AIR BRAKE PLUNGER W/LOCK

SAFETRUCK

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # MCSAB200L
  • Mfr. Model # AB200L
  • UNSPSC # 46171511
  • CATALOGUE PAGE # 3181
  • Shipping Weight 2.25 lbs

Technical Specs

  • Includes Master Padlock
  • For Use With Heavy & Light Duty Trucks, Buses & RV's with Bendix Emergency Air Brake Push/Pull Controller Valve
  • Colour Gold Anodized Finish
  • Dimensions 2" Dia. x 1-1/8" H
  • Material Aluminum
  • Item Air Brake Lockout
  • Max. Number of Padlocks 1
  • Standards Required Plunger Caps/Knobs: Bendix Diamond Shape Button (P/N: 248433) (preferred): Bendix Diamond Shape Button (P/N: 292978), (P/N: 276567)
  • Padlock Shackle Max. Dia. 3/16"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list