Skip Content
LOCKNUT THN GR.C ZP UNF 1/2-20 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

LOCKNUT THN GR.C ZP UNF 1/2-20

FABORY

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # FPBU12381.050.0002
  • Mfr. Model # U12381.050.0002
  • UNSPSC # 31161716
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.495 lbs

Technical Specs

  • Nut Height 0.600"
  • Item Lock Nut
  • System of Measurement Inch
  • Basic Material Steel
  • Dia./Thread Size 1/2"-20
  • Material Grade Grade 8
  • Nut Style Nylon Insert Lock Nut
  • Fastener Finish Zinc Plated
  • Nut Standards ASME B18.16.6
  • Fastener Thread Direction Right Hand
  • Fastener Thread Type UNF (Fine)
  • Width Across Flats 3/4"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list