LOCKNUT THN GR 2 ZP UNF NO.10-32 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

LOCKNUT THN GR 2 ZP UNF NO.10-32

FABORY

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # FPBU12380.019.0002
  • Mfr. Model # U12380.019.0002
  • UNSPSC # 31161716
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.397 lbs

Technical Specs

  • System of Measurement Inch
  • Item Jam Lock Nut
  • Nut Height 15/64"
  • Basic Material Carbon Steel
  • Nut Style Nylon Insert Lock Nut
  • Dia./Thread Size #10-32
  • Material Grade Grade A
  • Fastener Thread Direction Right Hand
  • Fastener Finish Zinc Plated
  • Width Across Flats 3/8"
  • Fastener Thread Type UNC (Coarse)
  • Nut Standards ASME B18.16.6

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list