Skip Content
LOCKNUT THN GR 2 ZP UNF 3/4-16 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

LOCKNUT THN GR 2 ZP UNF 3/4-16

FABORY

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # FPBU12380.075.0002
  • Mfr. Model # U12380.075.0002
  • UNSPSC # 31161716
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.558 lbs

Technical Specs

  • Item Jam Lock Nut
  • System of Measurement Inch
  • Basic Material Carbon Steel
  • Dia./Thread Size 3/4"-16
  • Nut Style Nylon Insert Lock Nut
  • Material Grade Grade 2
  • Fastener Finish Zinc Plated
  • Width Across Flats 1-1/16"
  • Fastener Thread Type UNF (Fine)
  • Fastener Thread Direction Right Hand
  • Nut Standards ASME B18.16.6

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list