Skip Content
Discontinued with Replacement
LOCKNUT THN GR 2 ZP UNF 1-12 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

This product has been DISCONTINUED and can no longer be ordered.

LOCKNUT THN GR 2 ZP UNF 1-12

FABORY

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # FPBU12380.100.0002
  • Mfr. Model # U12380.100.0002
  • UNSPSC # 31161716
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.7 lbs
Suggested Replacement Product
LOCK NUT,STEEL,1-14 DIA,UNF,GR 2

Price: NA

Technical Specs

  • Item Jam Lock Nut
  • Nut Height 1-1/8"
  • Basic Material Steel
  • System of Measurement Inch
  • Material Grade Grade 2
  • Dia./Thread Size 1"-14
  • Fastener Thread Direction Right Hand
  • Nut Style Nylon Insert Lock Nut
  • Fastener Thread Type UNF (Fine)
  • Fastener Finish Zinc Plated
  • Width Across Flats 1-7/16"
  • Nut Standards ASME B18.16.6

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list