Skip Content
LOCKNUT THN GR 2 ZP UNC 1-8 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

LOCKNUT THN GR 2 ZP UNC 1-8

FABORY

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # FPBU12423.100.0001
  • Mfr. Model # U12423.100.0001
  • UNSPSC # 31161716
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.7 lbs

Technical Specs

  • Nut Height 1-1/8"
  • Item Jam Lock Nut
  • Basic Material Steel
  • System of Measurement Inch
  • Dia./Thread Size 1"-8
  • Material Grade Grade 2
  • Nut Style Nylon Insert Lock Nut
  • Fastener Finish Zinc Plated
  • Fastener Thread Direction Right Hand
  • Fastener Thread Type UNC (Coarse)
  • Width Across Flats 1-7/16"
  • Nut Standards ASME B18.16.6

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list