Skip Content
LOCKNUT SOCKET FRONT WHEEL 2 1/2 IN close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

LOCKNUT SOCKET FRONT WHEEL 2 1/2 IN

WESTWARD

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WSW1MZL9
  • Mfr. Model # 1MZL9
  • UNSPSC # 25172001
  • CATALOGUE PAGE # 2836
  • Shipping Weight 1.0 lbs

Product Details

Locknut socket, front wheel, size 2-1/2 inch, length 3-1/2 inch, material carbon steel, for truck wheel bearing locknut, for use with 1/2 inch square driver ratchet.

Technical Specs

  • Application For Truck Wheel Bearing Locknut
  • For Use With 1/2" Square Driver Ratchet
  • Length (In.) 3-1/2
  • Size 2-1/2"
  • Material Carbon Steel
  • Item Wheel Bearing Locknut Socket
  • Type Front Wheel Bearing Locknut Sockets

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list