Skip Content
LOCKNUT SOCKET 1/2 IN DRIVE HEX close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

LOCKNUT SOCKET 1/2 IN DRIVE HEX

WESTWARD

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WSW1MZW2
  • Mfr. Model # 1MZW2
  • UNSPSC # 27111703
  • CATALOGUE PAGE # 2836
  • Shipping Weight 1.0 lbs

Product Details

Locknut socket, 1/2 inch drive hex, 55 mm, length 5 inch, outside diameter 2-1/2 inch, application front wheel, material hardened and tempered chrome molybdenum steel.

Technical Specs

  • Item Locknut Socket
  • Application Front Wheel
  • Length (In.) 1-1/3
  • Material Hardened And Tempered Chrome Molybdenum Steel
  • Hex Size 55MM
  • Type 1/2" Drive Hex
  • Outside Dia. (In.) 2-1/2

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list