Discontinued with Replacement
LOCKNUT REVERS 2WY NC 5/16-24 ZN close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

This product has been DISCONTINUED and can no longer be ordered.

LOCKNUT REVERS 2WY NC 5/16-24 ZN

PORTEOUS

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # PFC00257-2500-021
  • Mfr. Model # 00257-2500-021
  • UNSPSC # 31161716
  • CATALOGUE PAGE # N/A
  • Shipping Weight 55.0 lbs
Suggested Replacement Product
LOCKNUT REVERSIBL 2WY NF ZB 5/16-24

Your Price: NA

Technical Specs

  • Item Deformed Thread Locknut
  • Flange Dia. -
  • Nut Height 17/64"
  • Basic Material Steel
  • System of Measurement Inch
  • Fastener Finish Zinc Plated
  • Dia./Thread Size 5/16"-24
  • Material Grade Grade 2
  • Nut Style Deformed Thread Lock Nut
  • Width Across Flats 1/2"
  • Fastener Thread Type UNF (Fine)
  • Nut Standards IFI-100/107
  • Fastener Thread Direction Right Hand

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list