Skip Content
Discontinued with Replacement
LOCKNUT REVERS 2WY NC 1-8 ZN close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

This product has been DISCONTINUED and can no longer be ordered.

LOCKNUT REVERS 2WY NC 1-8 ZN

PORTEOUS

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # PFC00256-4000-021
  • Mfr. Model # 00256-4000-021
  • UNSPSC # 31161716
  • CATALOGUE PAGE # N/A
  • Shipping Weight 42.0 lbs
Suggested Replacement Product
LOCKNUT REVERSIBLE 2WY NC ZB 1-8

Price: NA

Technical Specs

  • Item Deformed Thread Locknut
  • Flange Dia. -
  • System of Measurement Inch
  • Nut Height 7/8"
  • Basic Material Steel
  • Dia./Thread Size 1"-8
  • Material Grade Grade 2
  • Fastener Finish Zinc Plated
  • Fastener Thread Direction Right Hand
  • Nut Style Deformed Thread Lock Nut
  • Fastener Thread Type UNC (Coarse)
  • Width Across Flats 1-1/2"
  • Nut Standards IFI-100/107

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list