Skip Content
Discontinued with Replacement
LOCKNUT REVERS 2WY NC 1/2-20 ZN close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

This product has been DISCONTINUED and can no longer be ordered.

LOCKNUT REVERS 2WY NC 1/2-20 ZN

PORTEOUS

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # PFC00257-2800-021
  • Mfr. Model # 00257-2800-021
  • UNSPSC # 31161716
  • CATALOGUE PAGE # N/A
  • Shipping Weight 57.0 lbs
Suggested Replacement Product
LOCKNUT REVERSIBLE 2WY NF ZB 1/2-20

Price: NA

Technical Specs

  • Flange Dia. -
  • Item Deformed Thread Locknut
  • System of Measurement Inch
  • Fastener Thread Direction Right Hand
  • Basic Material Steel
  • Nut Standards IFI-100/107
  • Material Grade Grade 2

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list