Discontinued with Replacement
LOCKNUT REVERS 2WY NC 1/2-13 ZN close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

This product has been DISCONTINUED and can no longer be ordered.

LOCKNUT REVERS 2WY NC 1/2-13 ZN

PORTEOUS

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # PFC00256-2800-021
  • Mfr. Model # 00256-2800-021
  • UNSPSC # 31161716
  • CATALOGUE PAGE # N/A
  • Shipping Weight 56.25 lbs
Suggested Replacement Product
LOCKNUT REVERSIBLE 2WY NC ZB 1/2-13

Your Price: NA

Technical Specs

  • Item Deformed Thread Locknut
  • Flange Dia. -
  • System of Measurement Inch
  • Basic Material Steel
  • Nut Standards IFI-100/107
  • Material Grade Grade 2
  • Fastener Thread Direction Right Hand

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list