LOCKNUT,RED BRASS,1/2 IN,150 PSI close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Close x
USING 360° VIEWING:

Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.

Zoom In: Double click on image.

Zoom Out/Reset: Put photo at full zoom & then double click.

LOCKNUT,RED BRASS,1/2 IN,150 PSI

GRAINGER APPROVED

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GGM1VFN9
  • Mfr. Model # 1VFN9
  • UNSPSC # 31161716
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.08 lbs

Product Details

Red brass locknut. Pipe size 1/2 inch.

Technical Specs

  • Item Locknut
  • Temp. Range -20 To 400 Degrees F
  • Standards ASTM B584, ASME B16.15, ANSI B1.20.1
  • Specific Fitting Shape Locknut
  • Basic Fitting Shape Locknut
  • Pipe Fitting Material Brass
  • Fitting Connection Type NPT
  • Basic Fitting Material Metal
  • Pipe Size - Pipe Fitting 1/2"
  • Max. Pressure 125 psi
  • Fitting Schedule/Class Class 125

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list