Skip Content
LOCKNUT NYL INS D982 CL8 ZP M5-0.8 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

LOCKNUT NYL INS D982 CL8 ZP M5-0.8

FABORY

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # FPBM12600.050.0001
  • Mfr. Model # M12600.050.0001
  • UNSPSC # 31161716
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.31 lbs

Technical Specs

  • Item Lock Nut
  • Dia./Thread Size M5-0.80
  • Nut Height 6.30mm
  • System of Measurement Metric
  • Basic Material Steel
  • Material Grade Class 8
  • Nut Style Non-Metallic Insert Lock Nut
  • Fastener Finish Zinc Plated
  • Fastener Thread Direction Right Hand
  • Width Across Flats 8.00mm
  • Fastener Thread Type Metric
  • Nut Standards DIN 982

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list