Skip Content
LOCKNUT NYL INS D982 CL8 ZP M22-2.5 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

LOCKNUT NYL INS D982 CL8 ZP M22-2.5

FABORY

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # FPBM12600.220.0001
  • Mfr. Model # M12600.220.0001
  • UNSPSC # 31161716
  • CATALOGUE PAGE # N/A
  • Shipping Weight 1.9 lbs

Technical Specs

  • Item Lock Nut
  • Dia./Thread Size M22-2.50
  • Nut Height 25.00mm
  • System of Measurement Metric
  • Basic Material Steel
  • Material Grade Class 8
  • Fastener Finish Zinc Plated
  • Width Across Flats 32.00mm
  • Fastener Thread Direction Right Hand
  • Fastener Thread Type Metric
  • Nut Style Non-Metallic Insert Lock Nut
  • Nut Standards DIN 982

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list