LOCKNUT NYL INS D982 CL8 ZP M20-2.5 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

LOCKNUT NYL INS D982 CL8 ZP M20-2.5

FABORY

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # FPBM12600.200.0001
  • Mfr. Model # M12600.200.0001
  • UNSPSC # 31161716
  • CATALOGUE PAGE # N/A
  • Shipping Weight 3.75 lbs

Technical Specs

  • Item Lock Nut
  • Dia./Thread Size M20-2.50
  • Nut Height 22.00mm
  • System of Measurement Metric
  • Nut Style Non-Metallic Insert Lock Nut
  • Material Grade Class 8
  • Basic Material Steel
  • Fastener Finish Zinc Plated
  • Fastener Thread Type Metric
  • Fastener Thread Direction Right Hand
  • Width Across Flats 30.00mm
  • Nut Standards DIN 982

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list