LOCKNUT NYL INS D982 C8 ZP M12-1.75 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

LOCKNUT NYL INS D982 C8 ZP M12-1.75

FABORY

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # FPBM12600.120.0001
  • Mfr. Model # M12600.120.0001
  • UNSPSC # 31161716
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.04 lbs

Technical Specs

  • Item Lock Nut
  • Dia./Thread Size M12-1.75
  • Basic Material Steel
  • Nut Height 14.00mm
  • System of Measurement Metric
  • Material Grade Class 8
  • Nut Style Non-Metallic Insert Lock Nut
  • Fastener Finish Zinc Plated
  • Fastener Thread Direction Right Hand
  • Fastener Thread Type Metric
  • Width Across Flats 19.00mm
  • Nut Standards DIN 982

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list