LOCKNUT NYL GR8 NF9/16-18 PLT PK1 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

LOCKNUT NYL GR8 NF9/16-18 PLT PK1

GRAINGER APPROVED

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # PFS13D992
  • Mfr. Model # 13D992
  • UNSPSC # 31161716
  • CATALOGUE PAGE # N/A
  • Shipping Weight 40.44 lbs

Technical Specs

  • Item Hex Locknut
  • Basic Material Steel
  • Dia./Thread Size 9/16"-18
  • System of Measurement Inch
  • Nut Style Nylon Insert Lock Nut
  • Material Grade Grade 8
  • Fastener Finish Zinc Yellow
  • Fastener Thread Type UNF (Fine)
  • Fastener Thread Direction Right Hand
  • Nut Standards IFI-100/107

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list