LOCKNUT NYL GR8 NF1/2-20 PLT00 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Available only while supplies last. Quantities may be limited.

LOCKNUT NYL GR8 NF1/2-20 PLT00

GRAINGER APPROVED

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # PFS12P651
  • Mfr. Model # 12P651
  • UNSPSC # 31161716
  • CATALOGUE PAGE # N/A
  • Shipping Weight 45.05 lbs

Technical Specs

  • Item Hex Locknut
  • System of Measurement Inch
  • Basic Material Steel
  • Nut Height 19/32"
  • Dia./Thread Size 1/2"-20
  • Material Grade Grade 8
  • Nut Style Nylon Insert Lock Nut
  • Fastener Finish Zinc Yellow
  • Fastener Thread Direction Right Hand
  • Fastener Thread Type UNF
  • Nut Standards IFI-100/107
  • Width Across Flats 3/4"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list