Discontinued with Replacement
LOCKNUT NYL GR8 NF 5/16-24 PK100 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

This product has been DISCONTINUED and can no longer be ordered.

LOCKNUT NYL GR8 NF 5/16-24 PK100

GRAINGER APPROVED

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # PFS4FHT9
  • Mfr. Model # 4FHT9
  • UNSPSC # 31161716
  • CATALOGUE PAGE # N/A
  • Shipping Weight 1.15 lbs
Suggested Replacement Product
LOCKNUT NY RGL GR.C UNF 5/16-24

Your Price: NA

Technical Specs

  • Item External Tooth Washer Locknut
  • Nut Height 11/32"
  • System of Measurement Inch
  • Basic Material Steel
  • Material Grade Grade 8
  • Dia./Thread Size 5/16"-24
  • Nut Style Nylon Insert Lock Nut
  • Fastener Finish Plain
  • Fastener Thread Type UNF
  • Fastener Thread Direction Right Hand
  • Width Across Flats 1/2"
  • Nut Standards ASME B18.16.6

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list