LOCKNUT NYL GR8 NF 3/4-16 PLT PK1 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

LOCKNUT NYL GR8 NF 3/4-16 PLT PK1

GRAINGER APPROVED

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # PFS13D996
  • Mfr. Model # 13D996
  • UNSPSC # 31161716
  • CATALOGUE PAGE # N/A
  • Shipping Weight 38.53 lbs

Technical Specs

  • Item Hex Locknut
  • Basic Material Steel
  • System of Measurement Inch
  • Dia./Thread Size 3/4"-16
  • Nut Style Nylon Insert Lock Nut
  • Material Grade Grade 8
  • Fastener Finish Zinc Yellow
  • Fastener Thread Direction Right Hand
  • Nut Standards IFI-100/107
  • Fastener Thread Type UNF (Fine)

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list