Skip Content
LOCKNUT NYL GR8 NF 1/2-20 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

This product has been DISCONTINUED and can no longer be ordered.

LOCKNUT NYL GR8 NF 1/2-20

GRAINGER APPROVED

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # PFS12P628
  • Mfr. Model # 12P628
  • UNSPSC # 31161716
  • CATALOGUE PAGE # N/A
  • Shipping Weight 2.2 lbs

Technical Specs

  • Item Hex Locknut
  • Nut Height 19/32"
  • System of Measurement Inch
  • Basic Material Steel
  • Material Grade Grade 8
  • Dia./Thread Size 1/2"-20
  • Nut Style Nylon Insert Lock Nut
  • Fastener Finish Plain
  • Width Across Flats 3/4"
  • Fastener Thread Direction Right Hand
  • Fastener Thread Type UNF
  • Nut Standards IFI-100/107

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list