LOCKNUT NYL GR8 NF 1-14 PLT PK1 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

LOCKNUT NYL GR8 NF 1-14 PLT PK1

GRAINGER APPROVED

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # PFS13D999
  • Mfr. Model # 13D999
  • UNSPSC # 31161716
  • CATALOGUE PAGE # N/A
  • Shipping Weight 36.53 lbs

Technical Specs

  • Item Hex Locknut
  • Basic Material Steel
  • Material Grade Grade 8
  • Dia./Thread Size 1"-14
  • System of Measurement Inch
  • Nut Style Nylon Insert Lock Nut
  • Fastener Finish Zinc Yellow
  • Fastener Thread Direction Right Hand
  • Fastener Thread Type UNF (Fine)
  • Nut Standards IFI-100/107

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list