Discontinued with Replacement
LOCKNUT NYL GR8 NC3/8-16 PLT00 PK30 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

This product has been DISCONTINUED and can no longer be ordered.

LOCKNUT NYL GR8 NC3/8-16 PLT00 PK30

GRAINGER APPROVED

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # PFS12P649
  • Mfr. Model # 12P649
  • UNSPSC # 31161716
  • CATALOGUE PAGE # N/A
  • Shipping Weight 44.35 lbs
Suggested Replacement Product
LOCKNUT NY RGL GR8 YP UNC 3/8-16

Your Price: NA

Technical Specs

  • Item Hex Locknut
  • System of Measurement Inch
  • Nut Height 29/64"
  • Dia./Thread Size 3/8"-16
  • Basic Material Steel
  • Material Grade Grade 8
  • Nut Style Nylon Insert Lock Nut
  • Fastener Finish Zinc Yellow
  • Fastener Thread Type UNC
  • Width Across Flats 9/16"
  • Fastener Thread Direction Right Hand
  • Nut Standards IFI-100/107

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list