Discontinued with Replacement
LOCKNUT NYL GR8 NC 5/16-18 PK100 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

This product has been DISCONTINUED and can no longer be ordered.

LOCKNUT NYL GR8 NC 5/16-18 PK100

GRAINGER APPROVED

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # PFS4FHT8
  • Mfr. Model # 4FHT8
  • UNSPSC # 31161716
  • CATALOGUE PAGE # N/A
  • Shipping Weight 1.1 lbs
Suggested Replacement Product
LOCKNUT NY RGL GR.C UNC 5/16-18

Your Price: NA

Technical Specs

  • Item External Tooth Washer Locknut
  • System of Measurement Inch
  • Nut Height 11/32"
  • Basic Material Steel
  • Dia./Thread Size 5/16"-18
  • Material Grade Grade 8
  • Fastener Thread Direction Right Hand
  • Nut Style Nylon Insert Lock Nut
  • Fastener Finish Plain
  • Width Across Flats 1/2"
  • Fastener Thread Type UNC
  • Nut Standards ASME B18.16.6

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list