Skip Content
Discontinued with Replacement
LOCKNUT NYL GR8 NC 3/8-16 PLT PK100 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

This product has been DISCONTINUED and can no longer be ordered.

LOCKNUT NYL GR8 NC 3/8-16 PLT PK100

GRAINGER APPROVED

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # PFS3HDR7
  • Mfr. Model # 3HDR7
  • UNSPSC # 31161716
  • CATALOGUE PAGE # N/A
  • Shipping Weight 28.18 lbs
Suggested Replacement Product
LOCKNUT NY RGL GR8 YP UNC 3/8-16

Price: NA

Product Details

Hex Locknut, Nylon Insert, Steel, Finish Zinc Yellow, Grade 8, Thread Size 3/8-16, Thread Type UNC, Thread Direction Right Hand, Width 9/16 in, Height 29/64 in, Rockwell Hardness C24-C32, High Strength, Meets/Exceeds IFI 100/107, Package Quantity 100.

Technical Specs

  • Item Lock Nut
  • System of Measurement Inch
  • Nut Height 29/64"
  • Basic Material Steel
  • Fastener Thread Type UNC
  • Dia./Thread Size 3/8"-16
  • Fastener Finish Zinc Yellow
  • Fastener Thread Direction Right Hand
  • Material Grade Grade 8
  • Nut Style Tooth Washer Lock Nut
  • Nut Standards ASME B18.16.6
  • Width Across Flats 9/16"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list