Skip Content
LOCKNUT NYL GR8 NC 3/8-16 PK100 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

This product has been DISCONTINUED and can no longer be ordered.

LOCKNUT NYL GR8 NC 3/8-16 PK100

GRAINGER APPROVED

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # PFS4FHU1
  • Mfr. Model # 4FHU1
  • UNSPSC # 31161716
  • CATALOGUE PAGE # N/A
  • Shipping Weight 1.7 lbs

Technical Specs

  • Item External Tooth Washer Locknut
  • Nut Height 29/64"
  • Basic Material Steel
  • System of Measurement Inch
  • Dia./Thread Size 3/8"-16
  • Material Grade Grade 8
  • Fastener Finish Plain
  • Nut Style Tooth Washer Lock Nut
  • Fastener Thread Direction Right Hand
  • Fastener Thread Type UNC
  • Width Across Flats 9/16"
  • Nut Standards ASME B18.16.6

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list