Skip Content
LOCKNUT NYL GR8 NC 3/4-10 PLT PK1 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

This product has been DISCONTINUED and can no longer be ordered.

LOCKNUT NYL GR8 NC 3/4-10 PLT PK1

GRAINGER APPROVED

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # PFS13D995
  • Mfr. Model # 13D995
  • UNSPSC # 31161716
  • CATALOGUE PAGE # N/A
  • Shipping Weight 38.53 lbs

Technical Specs

  • Item Hex Locknut
  • System of Measurement Inch
  • Material Grade Grade 8
  • Nut Style Nylon Insert Lock Nut
  • Basic Material Steel
  • Fastener Finish Zinc Yellow
  • Dia./Thread Size 3/4"-10
  • Fastener Thread Direction Right Hand
  • Fastener Thread Type UNC
  • Nut Standards IFI-100/107

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list