Skip Content
LOCKNUT NYL GR8 NC 1/2-13 PK36 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Available only while supplies last. Quantities may be limited.

LOCKNUT NYL GR8 NC 1/2-13 PK36

GRAINGER APPROVED

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # PFS12P627
  • Mfr. Model # 12P627
  • UNSPSC # 31161716
  • CATALOGUE PAGE # N/A
  • Shipping Weight 2.26 lbs

Technical Specs

  • Item Hex Locknut
  • Nut Height 19/32"
  • System of Measurement Inch
  • Dia./Thread Size 1/2"-13
  • Basic Material Steel
  • Material Grade Grade 8
  • Nut Style Nylon Insert Lock Nut
  • Fastener Finish Plain
  • Width Across Flats 3/4"
  • Fastener Thread Direction Right Hand
  • Fastener Thread Type UNC
  • Nut Standards IFI-100/107

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list