Skip Content
Discontinued with Replacement
LOCKNUT NYL GR5 NF 1/4-28 PLT PK100 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

This product has been DISCONTINUED and can no longer be ordered.

LOCKNUT NYL GR5 NF 1/4-28 PLT PK100

GRAINGER APPROVED

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # PFS5TJD9
  • Mfr. Model # 5TJD9
  • UNSPSC # 31161716
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.8 lbs
Suggested Replacement Product
LOCKNUT NY RGL GR 5 ZP UNF 1/4-28

Price: NA

Technical Specs

  • Item Hex Locknut
  • System of Measurement Inch
  • Nut Height 5/16"
  • Basic Material Steel
  • Dia./Thread Size 1/4"-28
  • Material Grade Grade 5
  • Nut Style Nylon Insert Lock Nut
  • Fastener Thread Type UNF
  • Fastener Thread Direction Right Hand
  • Fastener Finish Zinc Plated
  • Width Across Flats 7/16"
  • Nut Standards ASME B18.16.6

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list