Skip Content
Discontinued with Replacement
LOCKNUT NYL GR5 NC5/16-18 PLT PK100 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

This product has been DISCONTINUED and can no longer be ordered.

LOCKNUT NYL GR5 NC5/16-18 PLT PK100

GRAINGER APPROVED

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # PFS5TJD3
  • Mfr. Model # 5TJD3
  • UNSPSC # 31161716
  • CATALOGUE PAGE # N/A
  • Shipping Weight 1.06 lbs
Suggested Replacement Product
LOCKNUT NY RGL GR 5 ZP UNC 5/16-18

Price: NA

Technical Specs

  • Item Hex Locknut
  • Nut Height 11/32"
  • System of Measurement Inch
  • Basic Material Steel
  • Dia./Thread Size 5/16"-18
  • Nut Style Nylon Insert Lock Nut
  • Fastener Finish Zinc Plated
  • Material Grade Grade 5
  • Fastener Thread Direction Right Hand
  • Fastener Thread Type UNC
  • Width Across Flats 1/2"
  • Nut Standards ASME B18.16.6

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list