Skip Content
LOCKNUT NYL GR2 NC5/16-18PLT PK5 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

LOCKNUT NYL GR2 NC5/16-18PLT PK5

GRAINGER APPROVED

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # PFS5KHF0
  • Mfr. Model # 5KHF0
  • UNSPSC # 31161716
  • CATALOGUE PAGE # N/A
  • Shipping Weight 38.17 lbs

Technical Specs

  • Item External Tooth Washer Locknut
  • Dia./Thread Size 3/4"-16
  • Material Grade Grade 2
  • System of Measurement Inch
  • Basic Material Low Carbon Steel
  • Nut Style Nylon Insert Lock Nut
  • Fastener Thread Direction Right Hand

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list