LOCKNUT NYL GR2 NC 1-8 PLT PK100 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Available only while supplies last. Quantities may be limited.

LOCKNUT NYL GR2 NC 1-8 PLT PK100

GRAINGER APPROVED

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # PFS4VPL5
  • Mfr. Model # 4VPL5
  • UNSPSC # 31161716
  • CATALOGUE PAGE # N/A
  • Shipping Weight 36.53 lbs

Technical Specs

  • Item Lock Nut
  • Nut Height 1-3/64"
  • System of Measurement Inch
  • Basic Material Low Carbon Steel
  • Dia./Thread Size 1"-8
  • Nut Style Tooth Washer Lock Nut
  • Material Grade Grade 2
  • Fastener Thread Type UNC (Coarse)
  • Fastener Finish Zinc Plated
  • Fastener Thread Direction Right Hand
  • Width Across Flats 1-7/16"
  • Nut Standards ASME B18.16.6

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list