Skip Content
LOCKNUT NY ZP 5.8 MF M30X0150-1.5 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

LOCKNUT NY ZP 5.8 MF M30X0150-1.5

FABORY

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # FPBM12320.300.0150
  • Mfr. Model # M12320.300.0150
  • UNSPSC # 31161716
  • CATALOGUE PAGE # N/A
  • Shipping Weight 2.335 lbs

Technical Specs

  • Item Lock Nut
  • Nut Height 30.00mm
  • Basic Material Carbon Steel
  • System of Measurement Metric
  • Dia./Thread Size M30-1.50
  • Material Grade Class 5
  • Nut Style Nylon Insert Lock Nut
  • Fastener Thread Direction Right Hand
  • Fastener Finish Zinc Plated
  • Fastener Thread Type Metric Fine
  • Nut Standards DIN 985
  • Width Across Flats 46.00mm

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list