Skip Content
LOCKNUT NY ZP 5.8 MF M27X0150-1.5 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

LOCKNUT NY ZP 5.8 MF M27X0150-1.5

FABORY

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # FPBM12320.270.0150
  • Mfr. Model # M12320.270.0150
  • UNSPSC # 31161716
  • CATALOGUE PAGE # N/A
  • Shipping Weight 1.785 lbs

Technical Specs

  • Item Lock Nut
  • Nut Height 27.00mm
  • System of Measurement Metric
  • Basic Material Carbon Steel
  • Fastener Thread Direction Right Hand
  • Dia./Thread Size M27-1.50
  • Fastener Finish Zinc Plated
  • Nut Style Nylon Insert Lock Nut
  • Material Grade Class 5
  • Fastener Thread Type Metric Fine
  • Width Across Flats 41.00mm
  • Nut Standards DIN 985

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list