Skip Content
LOCKNUT NY ZP 5.8 MF M22X0150-1.5 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

LOCKNUT NY ZP 5.8 MF M22X0150-1.5

FABORY

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # FPBM12320.220.0150
  • Mfr. Model # M12320.220.0150
  • UNSPSC # 31161716
  • CATALOGUE PAGE # N/A
  • Shipping Weight 1.653 lbs

Technical Specs

  • Nut Height 22.00mm
  • Item Lock Nut
  • System of Measurement Metric
  • Basic Material Carbon Steel
  • Dia./Thread Size M22-1.50
  • Fastener Finish Zinc Plated
  • Material Grade Class 5
  • Nut Style Nylon Insert Lock Nut
  • Fastener Thread Direction Right Hand
  • Fastener Thread Type Metric Fine
  • Width Across Flats 32.00mm
  • Nut Standards DIN 985

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list