LOCKNUT NY ZP 5.8 MF M20X0150-1.5 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

LOCKNUT NY ZP 5.8 MF M20X0150-1.5

FABORY

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # FPBM12320.200.0150
  • Mfr. Model # M12320.200.0150
  • UNSPSC # 31161716
  • CATALOGUE PAGE # N/A
  • Shipping Weight 1.433 lbs

Technical Specs

  • Dia./Thread Size M20-1.50
  • Item Lock Nut
  • Nut Height 20.00mm
  • System of Measurement Metric
  • Basic Material Carbon Steel
  • Material Grade Class 5
  • Nut Style Nylon Insert Lock Nut
  • Fastener Finish Zinc Plated
  • Fastener Thread Direction Right Hand
  • Nut Standards DIN 985
  • Fastener Thread Type Metric Fine
  • Width Across Flats 30.00mm

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list