Skip Content
LOCKNUT NY ZP 5.8 MF M16X0150-1.5 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

LOCKNUT NY ZP 5.8 MF M16X0150-1.5

FABORY

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # FPBM12320.160.0150
  • Mfr. Model # M12320.160.0150
  • UNSPSC # 31161716
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.07 lbs

Technical Specs

  • Dia./Thread Size M16-1.50
  • Item Lock Nut
  • System of Measurement Metric
  • Basic Material Steel
  • Nut Height 16.00mm
  • Material Grade Class 5
  • Nut Style Nylon Insert Lock Nut
  • Fastener Finish Zinc Plated
  • Width Across Flats 24.00mm
  • Nut Standards DIN 985
  • Fastener Thread Type Metric Fine
  • Fastener Thread Direction Right Hand

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list