Skip Content
LOCKNUT NY ZP 5.8 MF M14X0150-1.5 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

LOCKNUT NY ZP 5.8 MF M14X0150-1.5

FABORY

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # FPBM12320.140.0150
  • Mfr. Model # M12320.140.0150
  • UNSPSC # 31161716
  • CATALOGUE PAGE # N/A
  • Shipping Weight 2.87 lbs

Technical Specs

  • Dia./Thread Size M14-1.50
  • Item Lock Nut
  • System of Measurement Metric
  • Nut Height 14.00mm
  • Basic Material Steel
  • Material Grade Class 5
  • Nut Style Nylon Insert Lock Nut
  • Width Across Flats 22.00mm
  • Nut Standards DIN 985
  • Fastener Thread Type Metric Fine
  • Fastener Finish Zinc Plated
  • Fastener Thread Direction Right Hand

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list