Skip Content
LOCKNUT NY ZP 5.8 MF M12X0150-1.5 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

LOCKNUT NY ZP 5.8 MF M12X0150-1.5

FABORY

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # FPBM12320.120.0150
  • Mfr. Model # M12320.120.0150
  • UNSPSC # 31161716
  • CATALOGUE PAGE # N/A
  • Shipping Weight 1.895 lbs

Technical Specs

  • Dia./Thread Size M12-1.50
  • Item Lock Nut
  • Nut Height 12.00mm
  • System of Measurement Metric
  • Basic Material Steel
  • Material Grade Class 5
  • Nut Style Nylon Insert Lock Nut
  • Fastener Finish Zinc Plated
  • Fastener Thread Direction Right Hand
  • Width Across Flats 19.00mm
  • Fastener Thread Type Metric Fine
  • Nut Standards DIN 985

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list