LOCKNUT NY ZP 5.8 MF M10X0125-1.25 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

LOCKNUT NY ZP 5.8 MF M10X0125-1.25

FABORY

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # FPBM12320.100.0125
  • Mfr. Model # M12320.100.0125
  • UNSPSC # 31161716
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.03 lbs

Technical Specs

  • Item Lock Nut
  • Dia./Thread Size M10-1.25
  • Nut Height 10.00mm
  • Basic Material Steel
  • System of Measurement Metric
  • Material Grade Class 5
  • Fastener Finish Zinc Plated
  • Nut Style Nylon Insert Lock Nut
  • Fastener Thread Direction Right Hand
  • Fastener Thread Type Metric Fine
  • Width Across Flats 17.00mm
  • Nut Standards DIN 985

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list