LOCKNUT NY THN SS304 UNF 1/2-20 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

LOCKNUT NY THN SS304 UNF 1/2-20

FABORY

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # FPBU51422.050.0002
  • Mfr. Model # U51422.050.0002
  • UNSPSC # 31161716
  • CATALOGUE PAGE # 1001
  • Shipping Weight 0.198 lbs

Product Details

Top nylon insert hex lock nut, thin series, stainless steel, grade SS304 (18-8), thread size 1/2"-20, thread type UNF, thread direction right, Rockwell hardness B80 to C32, meets/exceeds IFI-100/107.

Technical Specs

  • Item Hex Locknut
  • Nut Height 5/16"
  • Flange Dia. -
  • System of Measurement Inch
  • Basic Material Stainless Steel
  • Dia./Thread Size 1/2"-20
  • Nut Style Nylon Insert Lock Nut
  • Material Grade 18-8
  • Fastener Thread Type UNF (Fine)
  • Fastener Thread Direction Right Hand
  • Fastener Finish Plain
  • Width Across Flats 3/4"
  • Nut Standards ASME B18.16.6

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list