Discontinued with Replacement
LOCKNUT NY THN SS304 UNC NO.6-32 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

This product has been DISCONTINUED and can no longer be ordered.

Available only while supplies last. Quantities may be limited.

LOCKNUT NY THN SS304 UNC NO.6-32

FABORY

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # FPBU51730.013.0001
  • Mfr. Model # U51730.013.0001
  • UNSPSC # 31161716
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.002 lbs
Compare
Suggested Replacement Product
LOCKNUT NY THN SS304 UNC NO.6-32,50/PK

Web Price : $3.52 / PACKAGE

Technical Specs

  • Item Jam Lock Nut
  • Nut Height 3/16"
  • System of Measurement Inch
  • Basic Material Stainless Steel
  • Dia./Thread Size #6-32
  • Nut Style Nylon Insert Lock Nut
  • Material Grade 18-8
  • Fastener Finish Plain
  • Fastener Thread Direction Right Hand
  • Width Across Flats 5/16"
  • Fastener Thread Type UNC (Coarse)
  • Nut Standards ASME B18.16.6

Compliance and Restrictions

  • None

MSDS Document Not Found

For assistance please contact our MSDS Coordinator by telephone at 1-780-453-0359 or by email at msds@agi.ca.

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list