LOCKNUT NY THN SS304 UNC NO.5-40 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

LOCKNUT NY THN SS304 UNC NO.5-40

FABORY

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # FPBU51730.012.0001
  • Mfr. Model # U51730.012.0001
  • UNSPSC # 31161716
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.074 lbs

Technical Specs

  • Item Jam Lock Nut
  • Basic Material Stainless Steel
  • System of Measurement Inch
  • Dia./Thread Size #5-40
  • Material Grade 18-8
  • Fastener Finish Plain
  • Nut Standards ASME B18.16.6
  • Fastener Thread Direction Right Hand
  • Nut Style Nylon Insert Lock Nut
  • Fastener Thread Type UNC (Coarse)
  • Width Across Flats 1/4"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list