Skip Content
LOCKNUT NY THN SS304 UNC 7/8-9 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

LOCKNUT NY THN SS304 UNC 7/8-9

FABORY

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # FPBU51730.087.0001
  • Mfr. Model # U51730.087.0001
  • UNSPSC # 31161716
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.492 lbs

Technical Specs

  • Item Jam Lock Nut
  • Basic Material Stainless Steel
  • Nut Height 1"
  • System of Measurement Inch
  • Material Grade 18-8
  • Dia./Thread Size 7/8"-9
  • Fastener Finish Plain
  • Nut Style Nylon Insert Lock Nut
  • Fastener Thread Direction Right Hand
  • Fastener Thread Type UNC (Coarse)
  • Nut Standards ASME B18.16.6
  • Width Across Flats 1-1/4"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list